G80 Alloy Tow & Binder Lashing Chain 1/2in x 10ft, 12,000 lbs WLL, 2PK
- Mfr # CH1210-G80x2
- Zoro # G116494011
product price:Â
$
185.99
/pk of 2, $93.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black-Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1210-G80x2
- Zoro #
- G116494011
- UPC #
- 840223630796
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Black-Red
Description
Pack Size: 2 Pack G80 High-Grade Transport Chain with Grab Hooks Size: 1/2 in x 10ft Working Load Limit: 12000 lbs Weight: 30 lbs G80, G100 and G120 Chains are high-grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have a much greater working load limit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.