Shop ATTWOOD
See all product information
Create Account
Portable Fuel Tank, Polyethylene, 6 gal, Without Gauge, EPA/CARB Compliant, Red, Gasoline
- Mfr # 8806LP2
- Zoro # G310002166
product price:
$
75.99
/ea
Key Features
Material
Polyethylene
Compatible Fluids
Gasoline
Color
Red
Standards
EPA/CARB Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8806LP2
- Zoro #
- G310002166
- UPC #
- 22697086624
- Country of Origin
- United States
Details
- Item
- Portable Fuel Tank
- Material
- Polyethylene
- Compatible Fluids
- Gasoline
- Capacity
- 6 gal
- Color
- Red
- Standards
- EPA/CARB Compliant
Description
Portable Fuel Tank - 6 Gallon without Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Rugged materials and innovative design stand up to harsh marine conditions. 6-gallon tank adapts to virtually any outboard engine. Features: 6 Gallon fuel capacity. Compatible with 1/4in NPT fuel fittings. Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. Cap with built-in vacuum valve means no need for manual venting. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 19.82in. Width: inch 13.50in. Height: inch 9.16ingauge or fuel line included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.