Shop WAVIAN
See all product information
Create Account
Gas Can Holder, Steel, Black
- Mfr # JC0020HV
- Zoro # G8520337
product price:Â
$
69.99
/ea
Key Features
Material
Steel
For Use With
Wavian Gas Cans
Height
14 in
Color
Black
Standards
DOT and OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC0020HV
- Zoro #
- G8520337
- UPC #
- 856460005167
- Country of Origin
- Latvia
- Item
- Gas Can Holder
- Material
- Steel
- For Use With
- Wavian Gas Cans
- Color
- Black
- Standards
- DOT and OSHA Compliant
- Accessory Type
- Gas Can Holder
- Compatible Mfr Part Number
- 2791
- Compatible Manufacturer Part Number
- 2791
- Compatible Product Type
- Wavian Gas Cans
- Product Type
- Gas Can Holder
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Height
- 14 in
- Length
- 20 in
- Width
- 6 3/4 in
- Overall Height
- 14 in
- Overall Width
- 6 3/4 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
Description
Gas Can Holder, Steel, Black, 20 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.