Zoro Homepage

Fitting

  • Mfr # E9-AEBF-PK

  • Zoro # G116082614


product price: $53.75
/ea

Key Features

Tube Length
1 1/4 in
Compatible Manufacturer Part Number
62XY16
Fuel Type
Natural Gas
Tube Diameter
1/2 in
Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9-AEBF-PK
Zoro #
G116082614
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
1 1/4 in
Tube Diameter
1/2 in

Details

Item
Extended Angle Fitting
Compatible Manufacturer Part Number
62XY16
Fuel Type
Natural Gas
Tube Material
Stainless Steel
Product Type
Extended Angle Fitting

Description

Extended Angle Fitting, Fuel Type Natural Gas, Includes Not Applicable, Tube Diameter 1/2 in, Tube Length 1 1/4 in, Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.