Zoro Homepage

24''-Class 1366 x 768 LED Smart TV with DVD Player

  • Mfr # TV-240SD

  • Zoro # G115620862


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Smart TV, Full function remote control, Car charger, AC adaptor, User guide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-240SD
Zoro #
G115620862
UPC #
810059432208
Country of Origin
China

Details

Includes
Smart TV, Full function remote control, Car charger, AC adaptor, User guide
Item
21" - 29" TVs
Color
Black

Description

This portable 24"-Class Smart TV by Audiobox features a built-in 1080p DVD player and includes a car charger. This TV is ideal for anyone on the go, RV'ing, Tailgates, or outdoor living. It's easy to set up to watch your favorite sports team, TV show, or movie. This TV is lightweight and easily portable with built-in speakers and if Wi-Fi is not available, watch your favorite movie with the built-in DVD player. This TV features a full-function remote, is wall mountable, and is AC or DC powered.


  • Smart TV with built-in 1080p DVD player
  • 23.6-in. HD LED display with HDMI (ARC), DVD, VGA, RCA, and USB inputs
  • Supports DVD, CD, CD-R, CD-RW, DVD-R, DVD-RW, VCD, and SVCD disks
  • TV function supports ATSC and NTSC signals
  • Built-in speakers with 3.5-mm aux inputs and output as well as optical output
  • Audio output: 10 watts
  • aspect ratio: 16:9
  • resolution: 1366 x 768
  • brightness: 180 nits
  • contrast ratio: 3,000:1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.