3-Speed Portable Solar-Rechargeable Fan W/ Built-in Bluetooth Speaker and Torch Light, Blk,

  • Mfr # RXF-40

  • Zoro # G315576754


product price: $38.89
/ea

Key Features

Includes
Speaker Fan, Remote and USB Type C Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXF-40
Zoro #
G315576754
UPC #
810059431669
Country of Origin
China

Details

Includes
Speaker Fan, Remote and USB Type C Cable
Item
Box Fans
Color
Black

Description

The Audiobox RXF-40 rechargeable portable fan features an integrated Bluetooth speaker, FM radio, LED light, solar charging, and a remote. The 6" fan can be ceiling mounted or placed on your desk or floor to provide plenty of cooling power, while its 3 speeds ensure you keep cool even in the hottest weather. Harness the sun's energy with the built-in 5-volt charging panel, providing sustainable power wherever you go. The integrated LED torch light illuminates your path and offers versatility with the 3 dimming options. Stay entertained on the go with Bluetooth connectivity so you can stream your favorite music from your smartphone. Or you can listen to the built-in FM radio tuner or play digital media through the USB/microSD Card ports. The aux input lets you connect non-Bluetooth MP3 players and more. The fan features a 1,200-mAh built-in rechargeable battery that will keep the fan running for extended periods of time. And the included remote makes it easy for you to control all fan functions.


  • High-efficiency 6-in. 3-bladed fan with 3 speed settings
  • can provide cooling up to 40 hours, depending on fan speed
  • tiltable so you can direct its air flow
  • 5-volt solar charging panel for power off the grid
  • 3-in. Bluetooth speaker streams audio from your smartphone
  • 10 watts RMS power output
  • frequency response
  • 20 Hz to 20 kHz
  • Built-in LED light with 3 brightness settings (2,500K, ,5500K, and 8,500K) for camping and night-time adventures
  • hang hook lets you conveniently suspend it

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.