This item is Discontinued.

Audiobox TRK-5500BT Retro Ride 10-Watt-Continuous-Output 1955 Replica Car Bluetooth Speaker Blue TRK-5500BT BLU

TRK-5500BT Retro Ride 10-Watt-Continuous-Output 1955 Replica Car Bluetooth Speaker Blue (Discontinued)

  • Mfr # TRK-5500BT BLU
  • Zoro # G110017438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRK-5500BT BLU
Zoro #
G110017438
UPC #
810059431416
Country of Origin
China

Description

Rev up your tunes with the Retro Ride 1955 Replica Car Speaker in Blue. With its vintage car style design, this speaker is ideal for anyone who loves classic style. The rechargeable battery and USB-C charging port make it convenient and easy to use, while the WaveSync technology allows you to connect multiple speakers for a surround sound experience. You can easily connect a number of audio sources through Bluetooth, USB, microSD Card, 3.5 mm aux, and its built-in FM radio receiver. With a built-in 1,200 mAh 3.7-volt Li-Ion battery and included USB-C charge cable, this retro speaker is ready for a road trip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.