
AudioCodes C455HD IP Phone - Corded - Corded - Wall Mountable - Black
Mfr # TEAMS-C455HD
Zoro # G514909117
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
400HD
Speakerphone
Yes
Type
IP Phone
Mount Type
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEAMS-C455HD
Zoro #
G514909117
UPC #
-
Country of Origin
China
Details
Item
IP Phone
Color
Black
Series
400HD
Speakerphone
Yes
Type
IP Phone
Mount Type
Wall Mountable
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
USB
Yes
Handset Connectivity Technology
Corded
Network (RJ-45)
Yes
Mounting
Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.