MediaPack 5xx analog VoIP gateway with 24 FXS Voice Interfaces via RJ11
Mfr # MP524/24S/SIP
Zoro # G621696825
product price: $2,100.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
3
Compatible Rack Unit
1U
Width
17.4 in
Frequency
60 Hz, 50 Hz
Ethernet Technology
Gigabit Ethernet, Ethernet, Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP524/24S/SIP
Zoro #
G621696825
UPC #
-
Country of Origin
China
Dimensions
Width
17.4 in
Details
Number of Network (RJ-45) Ports
3
Compatible Rack Unit
1U
Frequency
60 Hz, 50 Hz
Item
VoIP Gateway
Ethernet Technology
Gigabit Ethernet, Ethernet, Fast Ethernet
Number of FXS (RJ-11) Ports
24
Form Factor
Rack-mountable, Table Top
Product Line
MediaPack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.