MEDIAPACK 5XX ANALOG VOIP GATEWAY WITH 4 FXO VOICE INTERFACES AND OPTION TO ADD

  • Mfr # MP508/4O/SIP

  • Zoro # G822445154


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Width
11.7 in
Number of Network (RJ-45) Ports
2
Form Factor
Table Top, Wall Mountable, Rack-mountable
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP508/4O/SIP
Zoro #
G822445154
UPC #
-
Country of Origin
China

Dimensions

Width
11.7 in
Height
2 in

Details

Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Item
VoIP Gateway
Number of Network (RJ-45) Ports
2
Form Factor
Table Top, Wall Mountable, Rack-mountable
Frequency
50 Hz, 60 Hz
Number of FXS (RJ-11) Ports
8
Number of FXO (RJ-11) Ports
4
Product Line
MediaPack

Description

4 FXS WITH LICENSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.