Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEDIAPACK 5XX ANALOG VOIP GATEWAY WITH 4FXS AND 4 FXO VOICE INTERFACES

  • Mfr # MP508/4S4O/SIP

  • Zoro # G816440431


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Network (RJ-45) Ports
2
Number of FXS (RJ-11) Ports
8
Form Factor
Table Top, Rack-mountable, Wall Mountable
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP508/4S4O/SIP
Zoro #
G816440431
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
11.7 in

Details

Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Network (RJ-45) Ports
2
Number of FXS (RJ-11) Ports
8
Form Factor
Table Top, Rack-mountable, Wall Mountable
Frequency
50 Hz, 60 Hz
Item
VoIP Gateway
Product Line
MediaPack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.