Zoro Homepage

MEDIAPACK 5XX ANALOG VOIP GATEWAY WITH 8 FXS VOICE INTERFACES

  • Mfr # MP508/8S/SIP

  • Zoro # G014882842


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Depth
6.3 in
Mounting
Rack Mount, Table Top, Wall Mount, Desktop
Width
11.7 in
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP508/8S/SIP
Zoro #
G014882842
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Depth
6.3 in
Width
11.7 in

Details

Item
VoIP Gateway
Mounting
Rack Mount, Table Top, Wall Mount, Desktop
Number of Network (RJ-45) Ports
2
Network Standard
10/100/1000Base-T, 10/100/1000Base-TX
Frequency
50 Hz, 60 Hz
Number of FXS (RJ-11) Ports
8
Application
Voice, Branch Office, Network, Data, Telephone
Ethernet Technology
Ethernet, Gigabit Ethernet, Fast Ethernet
Product Line
MediaPack
Form Factor
Table Top, Wall Mountable, Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.