TEAMS C470HD TOTAL TOUCH IP-PHONE POEGBE PERIOD1+M QTY1-99999

  • Mfr # TEAMS-C470HD-DBW

  • Zoro # G114909111


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Series
400HD
Type
IP Phone
Speakerphone
Yes
USB
Yes
Screen Size
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEAMS-C470HD-DBW
Zoro #
G114909111
UPC #
-
Country of Origin
China

Dimensions

Screen Size
5.5 in

Details

Item
IP Phone
Series
400HD
Type
IP Phone
Speakerphone
Yes
USB
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Wireless LAN Standard
IEEE 802.11b/g/n/ac
Network (RJ-45)
Yes
Wireless Technology
Wi-Fi
Base Unit Connectivity Technology
Corded/Cordless
Handset Connectivity Technology
Corded
PoE (RJ-45) Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.