USB3.1 ACTIVE OPTICAL CABLE MALE TO FEMALE TYPEA 10M (QUANTITY 1)
- Mfr # USB-AFM-10M
- Zoro # G323564651
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
USB 3.1 Type A - Female
End 1 Connection Type
USB 3.1 Type A - Male
Overall Length
32.81 ft
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB-AFM-10M
- Zoro #
- G323564651
- UPC #
- -
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 2 Connection Type
- USB 3.1 Type A - Female
- End 1 Connection Type
- USB 3.1 Type A - Male
- Cable Type
- Fiber Optic
Dimensions
- Overall Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.