Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Audiopipe Audiopipe ACAP2000 2.0 Farad Power Capacitor ACAP2000

Audiopipe ACAP2000 2.0 Farad Power Capacitor (Discontinued)

  • Mfr # ACAP2000
  • Zoro # G704171065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACAP2000
Zoro #
G704171065
UPC #
784644742716
Country of Origin
China

Details

Item
Capacitor
Color
Black

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Oxygen Free High Heat Resistant RCA Cables for Amplifiers
  • 24kt. Gold Plated RCA Connectors
  • Twist Pair Construction
  • Spiral Shielded Design
  • Clear Flexible Jacket
Specifications
  • Capacity: 2
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.