This item is Discontinued.

Audiovox Audiovox ANT3038XR Universal Outdoor; 38 Element Antenna 139641

Audiovox ANT3038XR Universal Outdoor; 38 Element Antenna (Discontinued)

  • Mfr # 139641
  • Zoro # G704029984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139641
Zoro #
G704029984
UPC #
-
Country of Origin
China

Description

Features
  • Universal outdoor, 38 element antenna, 150 in. Boom
  • Effective up to 100 mile radius of broadcast signal
  • Receives local hd & all digital & analog tv broadcast6
  • Supports broadcast 1080 hdtv simplifies installation with pre assembled design
  • Easy lockfold out uhf reflector & snap lock elements
  • Withstands tough outdoor conditions with superior construction & materials
  • Great reception even when mounted in the attic
  • Heavy duty locking mast clamp
  • Cross phase multi-element design for outdoor or attic installation
  • Includes mounting hardware & 75 ohm matching transformer, 150 in. Boom
  • If there are ghost producing reflective structures near the tv receiver antenna location
  • This kind of antenna is best for yellow, green, light green & red color code areas
  • Dimension - 7.25 x 71.25 x 7 in.
  • Item weight - 13.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.