MTGHP2CA Dual Channel Wireless Fold Flat Headphones Auto Shut Off
- Mfr # MTGHP2CA
- Zoro # G904165987
product price:Â
$
50.79
/ea
Key Features
Color
Black
Includes
Dual Channel Wireless Fold-Flat Headphones , Batteries
Features
Lightweight, Adjustable Earcup, Fold-flat, Auto Power Off, Comfortable
Corded/Wireless
Wireless
Earpiece Design
Over-the-head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTGHP2CA
- Zoro #
- G904165987
- UPC #
- 44476113307
- Country of Origin
- China
Details
- Color
- Black
- Item
- Headphone
- Includes
- Dual Channel Wireless Fold-Flat Headphones , Batteries
- Features
- Lightweight, Adjustable Earcup, Fold-flat, Auto Power Off, Comfortable
- Corded/Wireless
- Wireless
- Earpiece Design
- Over-the-head
- Sound Mode
- Stereo
- Wireless Technology
- Infrared
- Earpiece Type
- Binaural
Description
Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dual Channel Wireless Fold Flat Headphones Auto Shut Off
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.