This item is Discontinued.

Augusta Medical Systems Llc Augusta 570A Nylon Garment Bag - Black; All 570A_Black_ALL

Augusta 570A Nylon Garment Bag - Black; All (Discontinued)

  • Mfr # 570A_Black_ALL
  • Zoro # G504133942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570A_Black_ALL
Zoro #
G504133942
UPC #
784371146375
Country of Origin
China

Description

Features
  • 420-denier nylon with PU coating
  • Bag folds with handles for easy carrying
  • Full front zipper
  • Tip opening for hanger extension
  • Outside zippered pocket compartment on back matching web handles with self-fabric handle wrapper reinforced at stress points
  • Color - Black
  • Size - 22 x 40 x 3 in.
  • One size
  • Item Weight - 0.67 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.