This item is Discontinued.

Augusta Medical Systems Llc Augusta 960A Ladies Wicking Mesh Short; Orange - 2X 960A_Orange_2X

Augusta 960A Ladies Wicking Mesh Short; Orange - 2X (Discontinued)

  • Mfr # 960A_Orange_2X
  • Zoro # G603717388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960A_Orange_2X
Zoro #
G603717388
UPC #
784371328849
Country of Origin
China

Dimensions

Size
2X

Details

Color
Orange

Description

Features
  • Wicks moisture away from the body
  • Ladies fit
  • Covered elastic waistband with inside drawcord
  • 5 in. inseam
  • Double- hemmed bottom
  • Gender - Ladies
  • Fabric Content - 100% polyester wicking mesh
  • Color - Orange
  • Size - 2X
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.