SaniNapkin/TamponDispenser, 26"H, 50Cap, SS

  • Mfr # DISP-REC-2
  • Zoro # G213765779
product price: 
$
745.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Includes
Bezel, Hardware
Operation Type
Coin Free
Compatible with Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DISP-REC-2
Zoro #
G213765779
UPC #
00860003036969
Country of Origin
China

Dimensions

Overall Height
26 in
Overall Width
14 in
Overall Depth
6 in

Details

Item
Sanitary Napkin and Tampon Dispenser
Material
Stainless Steel
Color
Silver
Includes
Bezel, Hardware
Operation Type
Coin Free
Compatible with Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Sanitary Napkin Capacity
50
Finish
Unfinished
Compatible Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Tampon Capacity
50
Product Type
Sanitary Napkin and Tampon Dispenser
Compatible Manufacturer Part Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Compatible with Manufacturer Model No.
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Compatible with Mfr. Model No.
AF-PADS-CTRGVERT, AF-TAMP-UNVL
For Use with Mfr Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
For Use With Mfr. Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Compatible Pump Manufacturer Part Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Compatible Mfr. Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
For Manufacturer Part Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Compatible with Mfr. Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL
Shell Material
Stainless Steel
Wire Color
Silver

Description

Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Coin Free, Compatible with Manufacturer Model Number AF-PADS-CTRGVERT, AF-TAMP-UNVL, Material Stainless Steel, Sanitary Napkin Capacity 50, Includes Bezel, Hardware, Tampon Capacity 50, Overall Height 26 in, Overall Width 14 in, Overall Depth 6 in, Product Type Sanitary Napkin and Tampon Dispenser, Compatible with Grainger Part Number 822EC5, 822EC6

Ratings & reviews