SanitaryNapkins, Regular, PK36
- Mfr # PADS-ORG-CMR-36
- Zoro # G716332508
product price:Â
$
40.79
/pk of 36, $1.13/ea
Key Features
Material
Cotton
Width
3 3/4 in
Product Type
Sanitary Napkins
Length
4 3/4 in
Number of Pads per Roll
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PADS-ORG-CMR-36
- Zoro #
- G716332508
- UPC #
- 10850058336050
- Country of Origin
- China
Dimensions
- Width
- 3 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), High Absorbency, Adhesive Wings
Details
- Item
- Sanitary Napkins
- Material
- Cotton
- Product Type
- Sanitary Napkins
- Number of Pads per Roll
- 36
- Absorption Level
- Regular
- Standards
- FSA Accepted, HSA
- Features
- For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), High Absorbency, Adhesive Wings
- Biodegradable
- No
- Vendible
- No
- Fragrance
- Fragrance Free
- Shell Material
- Cotton
Description
Sanitary Napkin, Absorption Level Regular, Features High Absorbency, Adhesive Wings, Product Type Sanitary Napkins, Vendible No, Length 4 3/4 in, Width 3 3/4 in, Material Cotton, Fragrance Fragrance Free, Biodegradable No, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.