Shop AUNT FLOW
See all product information
Create Account
Tampons, Regular, PK36
- Mfr # TAMP-ORG-CMR-36
- Zoro # G015583144
product price:Â
$
36.99
/pk of 36, $1.03/ea
Key Features
Vendible
No
Length
6 in
Features
100% Organic Cotton Core, For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Free of Synthetics and Rayon or Dyes, Hypoallergenic
Standards
FDA Approved
Biodegradable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAMP-ORG-CMR-36
- Zoro #
- G015583144
- UPC #
- 10850058336067
- Country of Origin
- Israel
Dimensions
- Length
- 6 in
- Width
- 1/2 in
- Fits Chest Size
- 100% Organic Cotton Core, For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Free of Synthetics and Rayon or Dyes, Hypoallergenic
Details
- Vendible
- No
- Features
- 100% Organic Cotton Core, For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Free of Synthetics and Rayon or Dyes, Hypoallergenic
- Standards
- FDA Approved
- Biodegradable
- No
- Item
- Tampons
- Number of Pads per Roll
- 36
- Absorption Level
- Regular
- Product Type
- Tampons
- Material
- Cotton
- Fragrance
- Fragrance Free
- Shell Material
- Cotton
Description
Tampon, Absorption Level Regular, Features 100 Percent Organic Cotton Core, Free of Synthetics and Rayon or Dyes, Hypoallergenic, Product Type Tampons, Vendible No, Length 6 in, Width 1/2 in, Material Cotton, Fragrance Fragrance Free, Standards FDA Approved, Biodegradable No, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.