Shop AUNT FLOW
See all product information
Create Account
Tampons, Regular, Vendible, PK1
- Mfr # AF-TAMP-APL-500
- Zoro # G623367181
product price:Â
$
207.99
/pk
Free Shipping & Returns
Key Features
Fragrance
Fragrance Free
Width
3/4 in
Length
5 1/4 in
Vendible
Yes
Number of Pads per Roll
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-TAMP-APL-500
- Zoro #
- G623367181
- UPC #
- 10860052001229
- Country of Origin
- Israel
Dimensions
- Width
- 3/4 in
- Length
- 5 1/4 in
- Fits Chest Size
- BPA-Free, Cardboard Applicator, Cellulose Cardboard (Applicator), For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Plastic-Free, Regular Absorbency, Tissue Paper (Wrapper)
Details
- Item
- Tampons
- Fragrance
- Fragrance Free
- Vendible
- Yes
- Number of Pads per Roll
- 500
- Features
- BPA-Free, Cardboard Applicator, Cellulose Cardboard (Applicator), For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Plastic-Free, Regular Absorbency, Tissue Paper (Wrapper)
- Product Type
- Tampons
- Biodegradable
- Yes
- Standards
- OEKO-TEX(R) STANDARD 100 label
- Absorption Level
- Regular
- Material
- Cotton
- Shell Material
- Cotton
Description
Tampons, Absorption Level Regular, Features BPA-Free, Cardboard Applicator, Cellulose Cardboard (Applicator), For Use With Display Box (835L38), For Use With Mini Dispenser (869LA5), Plastic-Free, Regular Absorbency, Tissue Paper (Wrapper), Product Type Tampons, Vendible Yes, Length 5 1/4 in, Width 3/4 in, Material Cotton, Fragrance Fragrance Free, Standards OEKO-TEX(R) STANDARD 100 label, Biodegradable Yes, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.