This item is Discontinued.

Aura 5011912 3 x 24 in. Prefinished Gray Oak PVC Floor Transition - Pack of 4 5011912

5011912 3 x 24 in. Prefinished Gray Oak PVC Floor Transition - Pack of 4 (Discontinued)

  • Mfr # 5011912
  • Zoro # G004063787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5011912
Zoro #
G004063787
UPC #
82867401978
Country of Origin
Canada

Description

Prefinished Gray Oak PVC Floor Transition

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Compact and durable design
  • High quality material that lasts longer
  • Pack of 4
Specifications
  • Wide: 3 in.
  • Length: 24 in.
  • Finish: Prefinished
  • Color: Gray Oak
  • Material: PVC
  • Rot Resistant: Yes
  • Assembled Length: 1.125 in.
  • Moulding Use: Transition
  • Moulding Type: PVC
  • Indoor or Outdoor: Outdoor
  • Moisture Resistant: Yes
  • Country of Origin: Canada
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.