Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spnd Infrd Rdnt Elc Wl Htr, 38-1/2"L, 240V

  • Mfr # CF30240B

  • Zoro # G3776803


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Heater Voltage
200/240VAC
Infrared Electromagnetic Wave Type
Short/Medium Wave
Watts
3000
NEMA Plug Configuration
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF30240B
Zoro #
G3776803
UPC #
687175010159
Country of Origin
China

Dimensions

Width
12"
Cord Length
4 ft
Length
38-1/2"
Height
6-1/2"
Grille Width
38 1/2 in
Grille Height
4 1/2 in
Overall Length
38 1/2 in
Overall Dimensions - L x W x D
38-1/2 in x 6-1/2 in x 5-1/2 in
Grille Depth
1/2 in
Overall Depth
5 1/2 in
Overall Width
6 1/2 in

Details

Item
Electric Infrared Heater
Finish
Powder Coated
Heater Voltage
200/240VAC
Infrared Electromagnetic Wave Type
Short/Medium Wave
Watts
3000
NEMA Plug Configuration
Hardwired
Cord Type
UL Outdoor Approved
Heating Method
Radiant
Heater Mounting Type
Ceiling, Wall
Watts Delivered/Sq.-Ft. 10
25
Heat Pattern Coverage @ Floor (10 Ft.)
10 x 12
BtuH Output
10,236
Includes
Bracket, Waterproof
Heat Pattern Coverage @ Floor (12 Ft.)
11 x 13
Electric Heater Phase
1
Beam Pattern
45 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL 2021, CSA C22.2
NEMA Plug
5-15P
Phase
1
Amps @ 1 Phase
12.5
Voltage
208/240V AC
Watts Delivered/Sq.-Ft. 12
21
Housing Material
Aluminum
Number of Lamps
2
Radiant Efficiency
80 %
Element Type
Carbon Fiber Emitter
Reflector Material
Polished Aluminum
Mobility
Stationary
Brightness
70 lm
Housing Color
Black
Amperage
12.5A
Housing Finish
Powder Coated
Max. Operating Temp.
122 Degrees F
UL Cord Rating
SJTW
Wattage Output
2250W/3000W
Voltage, Phase
208/240V AC, 1-phase
Frequency
50/60Hz
For Use Outdoors
Indoor/Outdoor
Housing Material, Housing Color
Aluminum, Black
Grille Material
Coated Steel, Galvanized
Heating Capacity
10,236 BtuH
Electrical Connection
Hardwired
Cord Construction
16/3
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 38 1/2 in, Overall Width 6 1/2 in, Overall Depth 5 1/2 in, Phase 1, Voltage 208/240V AC, Wattage Output 2250W/3000W, Beam Pattern 45 Degrees , Element Type Carbon Fiber Emitter, Housing Color Black, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 38 1/2 in, Grille Material Coated Steel, Galvanized, Heating Capacity 10,236 BtuH, Heating Method Radiant, Housing Finish Powder Coated

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.