This item is Discontinued.

Auralex Acoustic Panel, 2 x 2 ft TCCT22WHITE

Acoustic Panel, 2 x 2 ft (Discontinued)

  • Mfr # TCCT22WHITE
  • Zoro # G7948491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCCT22WHITE
Zoro #
G7948491
UPC #
818105003518
Country of Origin
United States

Dimensions

Width
2 ft
Length
2 ft
Thickness
1"

Details

Item
Acoustic Panel
Material
6 PCF Fiberglass
Noise Reduction Coefficient (NRC)
0.90
Color
White
Standards
ASTM E84-Class A Fire Rating
Coverage
4 sq ft
Application
Fabric Faced 6 PCF Fiberglass Panel Used For Improved Acoustical Absorption In Rooms with Drop Ceiling Grids

Description

Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1 In., Color White, Noise Reduction Coefficient (NRC) 0.90, Material 6 PCF Fiberglass, Coverage 4 sq ft, Standards ASTM E84-Class A Fire Rating

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.