Auralex Acoustics
Acoustic Panels, 2 ft. W, 4 ft. L, PK2
Mfr # PROMAXV2CHA
Zoro # G7825912
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Length 4 ft
- Material Open Cell Polyurethane Foam, Polyester, Polypropylene
- Color Gray/Black
- Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1SW01A000)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX ACOUSTICS Liquid Adhesive, 2 in W, Urethane Adhesive (TTPRO)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- Auralex Acoustics Sound Control and Acoustical Absorption