Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeoFusor 22

  • Mfr # GeoFusor 22

  • Zoro # G709127838


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GeoFusor 22
Zoro #
G709127838
UPC #
818105012787
Country of Origin
United States

Description

The Auralex GeoFusor combines highly effective diffusion, with a contemporary design aesthetic. Its unique geodesic dome shape creates a uniform and highly dispersive pattern, which can counter standing waves and eliminate flutter echo. Adding diffusion to any critical listening environment can enhance the in. openness in. and sonic accuracy, without removing acoustic energy. Diffusors are highly recommended for live space applications and especially where percussion, woodwind, brass, or symphonic instruments are present. The GeoFusor is wall and ceiling mountable, and is offered in two sizes of, 1' x 1' and 2' x 2'. The 2' x 2' GeoFusor is sized to fit in ceiling grids and is also available in a Class-A Fire-rated version per ASTM E-84, 2' x 2' size only. Contains 1 GeoFusor-22 23.75 in. x 23.75 x 4.5 in. Ceiling grid mountableAddresses Standing Waves & Flutter Echo without Removing Acoustic EnergyEnhance the Accuracy of a Critical Listening Environment

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.