This item is Discontinued.

Auralex Bass Trap, 2 ft. W, 4 ft. L, PK2 12VEN24CHA

Bass Trap, 2 ft. W, 4 ft. L, PK2 (Discontinued)

  • Mfr # 12VEN24CHA
  • Zoro # G8180173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12VEN24CHA
Zoro #
G8180173
UPC #
818105000869
Country of Origin
United States

Dimensions

Width
2 ft
Length
4 ft
Thickness
12"

Details

Item
Bass Trap
Material
Open Cell Polyurethane Foam
Noise Reduction Coefficient (NRC)
1.30
Color
Gray
Standards
Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
Coverage
16 sq ft
Application
Wedge Profiled Open Cell Polyurethane Acoustical Foam to Provide Broad Band Sound Absorption Inside A Room When Adhered to the Walls or Ceiling

Description

Bass Trap, Width 2 ft, Length 4 ft, Thickness 12 In., Color Gray, Noise Reduction Coefficient (NRC) 1.30, Material Open Cell Polyurethane Foam, Coverage 16 sq ft, Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.