This item is Discontinued.

Auralex Isolation Pads, 8" W x 13" L PROPAD

Isolation Pads, 8" W x 13" L (Discontinued)

  • Mfr # PROPAD
  • Zoro # G5062062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPAD
Zoro #
G5062062
UPC #
818105009435
Country of Origin
United States

Dimensions

Width
8"
Length
13"
Thickness
2.13"

Details

Item
Isolation Pads
Material
Polystyrene/MDF
Noise Reduction Coefficient (NRC)
0.10
Color
Black/Charcoal Gray
Includes
(4) Isolation Pads
Application
Noise Abatement

Description

Isolation Pads, Width 8 In., Length 13 In., Thickness 2.13 In., Color Black/Charcoal Gray, Noise Reduction Coefficient (NRC) 0.10, Material Polystyrene/MDF, Includes (4) Isolation Pads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.