Elctrc Handheld Scarifier, Clean Area 8In

  • Mfr # K7-1E

  • Zoro # G8095236


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Cleaning Area
8 in
Voltage
115V AC
HP
0.25 hp
Amps
2.6 A
Lock-off
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7-1E
Zoro #
G8095236
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
17 1/2 in
Cord Length
15 ft

Details

Item
Electric Handheld Scarifier
Cleaning Area
8 in
Voltage
115V AC
HP
0.25 hp
Amps
2.6 A
Lock-off
No
Lock-on
Yes
Series
K
Corded/Cordless
Corded
Switch Type
Trigger
Cleaning Area
8"
Tool Weight
9 lb
Corded/Banded
Corded
Handle Design
C Shape
Includes
Cutter Bundle on Unit, Gear Lubricant and Parts Manual
Number of Speeds
1
Includes Dust Shroud
No
Handle Type
Palm-Grip
Horsepower
1/4 hp
Motor Type
Electric
Removal Rate
65 to 90 sq ft/hr
Includes Vacuum
No
Locking
Lock-On
Speed Setting
Single Speed
Application
Scarifier
Current
2.6 A
Power Source
Corded
Type
Electric Handheld Scarifier
Number of Speed Settings
1

Description

Electric Handheld Scarifier, Handle Type Palm-Grip, Cleaning Area 8 in, Voltage 115V AC, Includes Dust Shroud No, Includes Vacuum No, Horsepower 1/4 hp, Tool Weight 9 lb, Removal Rate 65 to 90 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 2.6 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series K, Speed Setting Single Speed, Switch Type Trigger, Tool Length 17 1/2 in, Type Electric Handheld Scarifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.