Elctrc Handheld Scarifier, Clean Area 8In

  • Mfr # M5-1

  • Zoro # G8363056


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

Cleaning Area
8 in
Voltage
115V AC
HP
0.5 hp
Amps
6.9 A
Lock-off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5-1
Zoro #
G8363056
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
18 in
Cord Length
15 ft

Details

Item
Electric Handheld Scarifier
Cleaning Area
8 in
Voltage
115V AC
HP
0.5 hp
Amps
6.9 A
Lock-off
No
Lock-on
Yes
Series
M
Corded/Cordless
Corded
Number of Speeds
1
Corded/Banded
Corded
Switch Type
Trigger
Handle Design
C Shape
Tool Weight
21 lb
Includes
Cutter Bundle on Unit, Gear Lubricant and Parts Manual
Cleaning Area
8"
Number of Speed Settings
1
Speed Setting
Single Speed
Includes Vacuum
No
Locking
Lock-On
Application
Scarifier
Current
6.9 A
Motor Type
Electric
Removal Rate
70 to 100 sq ft/hr
Handle Type
D-Handle
Type
Electric Handheld Scarifier
Power Source
Corded
Includes Dust Shroud
No
Horsepower
1/2 hp

Description

Electric Handheld Scarifier, Handle Type D-Handle, Cleaning Area 8 in, Voltage 115V AC, Includes Dust Shroud No, Includes Vacuum No, Horsepower 1/2 hp, Tool Weight 21 lb, Removal Rate 70 to 100 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 6.9 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series M, Speed Setting Single Speed, Switch Type Trigger, Tool Length 18 in, Type Electric Handheld Scarifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.