Cutter Bundle, 12 In. Cleaning Area, PK4
Mfr # 90ME
Zoro # G7860106
product price: $367.99
/pk 4, $92.00/ea
Free Shipping & Returns
Key Features
Cleaning Area
12 in
For Use With
M5-1E; M5-1EV
Cleaning Area
12"
Includes
Cotter Pins, Felt Washers, Square Hole Washers
Compatible Product Type
Corded Handheld Scarifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90ME
Zoro #
G7860106
UPC #
-
Country of Origin
United States
Details
Item
Cutter Bundle
Cleaning Area
12 in
For Use With
M5-1E; M5-1EV
Cleaning Area
12"
Includes
Cotter Pins, Felt Washers, Square Hole Washers
Compatible Product Type
Corded Handheld Scarifier
Compatible with Manufacturer Part Number
M5-1E, M5-1EV
Description
Cutter Bundle, Cleaning Area 12 in, Compatible Product Type Corded Handheld Scarifier, Includes Cotter Pins, Felt Washers, Square Hole Washers, Compatible with Manufacturer Part Number M5-1E, M5-1EV, For Use With M5-1E; M5-1EV, Compatible with Grainger Part Number 29FW86, 29FW88, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.