This item is Discontinued.

Auric 18 in. Ultra Hold Four Hook Tool Rack AU5514

18 in. Ultra Hold Four Hook Tool Rack (Discontinued)

  • Mfr # AU5514
  • Zoro # G803908456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU5514
Zoro #
G803908456
UPC #
657248154684
Country of Origin
China

Description

We are unique in manufacturing diverse range of goods for various industries. We offer excellent variety and exclusive category of products. Our products are made out of superior quality raw materials which are durable and easy to handle. Our team behind are committed to bringing products which change your lifestyle. We are well known for our impeccable products with outstanding value.

Features
  • Tool rack
  • Holds brooms, shovels, mops, umbrellas, vacuum hoses, skis, baseball bats, toys, tools and more
  • Works on gravity, the heavier the object, the stronger the grip
  • Non slip vinyl covered prongs will not lose tension
  • Grip clamps slide to desired position to accommodate different shaped objects
  • Holds up to 10 lbs on each grip clamp
Specifications
  • Size: 18"
  • Weight: 1.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.