This item is Discontinued.

Auric 3562-0021-BONE Colosseo Area Rug; Bone - 5 ft. 3 in. x 7 ft. 3 in. AU478588

3562-0021-BONE Colosseo Area Rug; Bone - 5 ft. 3 in. x 7 ft. 3 in. (Discontinued)

  • Mfr # AU478588
  • Zoro # G503702194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU478588
Zoro #
G503702194
UPC #
747216592669
Country of Origin
China

Description

Beautiful Machine Made Area Rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.

Features
  • Collection - Colosseo
  • Material - 100% Polypropylene
  • Styles - Traditional Rugs
  • Weave - Machine Made
  • Color - Bone
  • Shape - Rectangular
  • Pile Height - 10 mm.
  • Size - 5 ft. 3 in. x 7 ft. 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.