This item is Discontinued.

Auric 3802-0034-BEIGE Garda Round Oriental Rugs; Beige - 5 ft. 3 in. AU786930

3802-0034-BEIGE Garda Round Oriental Rugs; Beige - 5 ft. 3 in. (Discontinued)

  • Mfr # AU786930
  • Zoro # G703797938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU786930
Zoro #
G703797938
UPC #
753153264156
Country of Origin
China

Description

At we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty.

Features
  • Beautiful Machine Made Area Rugs made of durable and easy to clean olefin
  • Made using a heat-set technique to ensure a soft touch
Specifications
  • Color: Beige
  • Collection: Garda
  • Design Type: Traditional
  • Pattern: Oriental
  • Origin: Turkey
  • Shape: Round
  • Material: Polyprogylene
  • Weave: Machine Made
  • Size: 5 ft. 3 in.
  • Pile Height: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.