This item is Discontinued.

Auric Elegance Helicopter Bank - Pewter Finish; 4 x 4 x 5.5 in. AU203041

Elegance Helicopter Bank - Pewter Finish; 4 x 4 x 5.5 in. (Discontinued)

  • Mfr # AU203041
  • Zoro # G304165655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU203041
Zoro #
G304165655
UPC #
652513250078
Country of Origin
China

Description

is the leading manufacturer of Home decors and dining accessories. We offer the best value in silverplated, goldplated, and stainless steel products. Our vast range of product includes candle holders, Pewter Plated Train Bank, and decorative bowls and plates. Our innovative designers create the product with lots of thought and detail. Make your place elegant with our classy products.

Features
  • Features antique style pewter finish
  • Made of non-tarnishing material
  • Molded in a classic helicopter shape
  • Ideal gift for kids and adults alike
Specifications
  • Dimension: 4" H x 4" W x 5.5" L
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.