This item is Discontinued.

Auric SCADJ-L-C 15.1 x 11.86 in. Multi-Fit Chimney Cover - Black AU589898

SCADJ-L-C 15.1 x 11.86 in. Multi-Fit Chimney Cover - Black (Discontinued)

  • Mfr # AU589898
  • Zoro # G404066463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU589898
Zoro #
G404066463
UPC #
723902351321
Country of Origin
China

Description

Features
  • Multi-fit chimney cover.
  • 5/8 in. Expanded galvanized steel mesh for california requirements.
  • Fits outside tile size 13 x 13, 13 x 18, 9 x 18, 12 x 16, and oval 8 x 17, 10 x 17 & 13 x 17 in.
  • Color - Black.
  • Dimension - 15.1 x 11.86 x 4.9 in.
  • Item weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.