VCM-10 Right Hand Economy PTFE Male Rod End, 0.62 x 0.62-18 in.

  • Mfr # AURVCM-10

  • Zoro # G715764775


product price:  $51.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURVCM-10
Zoro #
G715764775
UPC #
740078746195
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -Body - Low carbon steel protective coated for corrosion resistance -Ball - Alloy steel heat treated hard chrome plated -Without Stud Specifications - Thread Size: 5/8-18 - Ball Diameter: 0.625in - Type: Male - Thread Type: Right Hand - Thread Class: UNF-3A - B - Ball Bore: 0.6250in - W - Ball Width: 0.750in - H - Head Width: 0.484in - A - Base to Center: 2.625in - D - Head Diameter: 1.5in - Ball Diameter: 1.062in - C - Thread Length: 1.625in - a - Misalignment Angle Clevis Mounted: 22-Degree - Ultimate Radial Static Load Capacity: 8204 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.