Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedroom Air Purifier, 5-Stage Filtration, HEPA Filter, Black

  • Mfr # B402B1

  • Zoro # G315938767


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
23 in
Material
Metal
Depth
14.5 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B402B1
Zoro #
G315938767
UPC #
769100217236
Country of Origin
United States

Dimensions

Length
23 in
Depth
14.5 in
Width
14.5 in

Details

Color
Black
Material
Metal
Voltage
120 V

Description

  • Those looking for protection against contaminants such as viruses and bacteria
  • Those who have difficulty sleeping or have poor quality sleep
  • Individuals that suffer from COPD, allergy, and asthma attacks at night
  • Individuals that suffer from COPD, allergy, and asthma attacks at night
  • Within a week NO2 levels in the bedroom dropped by 23%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.