Zoro Homepage

5744 Pyrometer Egt 0 1600 Degree Fahrenheat

  • Mfr # A48-5744

  • Zoro # G716326026


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-5744
Zoro #
G716326026
UPC #
-
Country of Origin
China

Description

Taking the winning formula behind Auto Meter Sport-CompTM gauges and injecting the clean style of a white dial and a black powder coated bezel these competition proven instruments remain one of the best selling lines in our history. The high contrast design and florescent orange pointer makes them incredibly easy to read at a glance in any conditions. Overengineered internals mean these gauges will stand up to whatever you can throw at them on or off the track. With their unique look and legendary durability the PhantomTM series has become an icon setting the standard for quality and dependability in white dialed instruments. PhantomTM gauges utilize specially selected finishes to minimize glare while maximizing visibility and are illuminated using perimeter incandescent lighting. Red and green bulb covers are included to change backlight color. Features Type - Digital Stepper Motor Range - 0 - 1600 deg. F Size - 2 1 16 in. Air-Core meter movement Includes Type K Thermocouple

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.