6103 Gauge - 2.06 In. Auto Meter Cobalt - Black Face 30 Psi

  • Mfr # A48-6103

  • Zoro # G604166192


product price:  $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A48-6103
Zoro #
G604166192
UPC #
46074018985
Country of Origin
China

Description

These Cobalt analog gauges from AutoMeter feature a black face, anodized bezel, white numbering, and blue accents. At night, the explosion of Cobalt blue light shines through the dial and into any interior scheme. By using LED technology, the Cobalt series lighting will last you a lifetime.

Features
  • Gauge Style - Auto Meter Cobalt
  • Gauge Type - Boost/Vacuum
  • Gauge Range - 30 in. Hg/30 psi
  • Gauge Size - 2 1/16 in.
  • Sweep - Full sweep
  • Gauge Face Color - Black
  • Gauge Number Color - White
  • Pointer Color - Orange
  • Bezel Finish - Silver
  • Sending Unit - Mechanical
  • Gauge Series - Analog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.