Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Autoexec Efficiency GripMaster Green Camo with Inverter, Printer Stand & Tablet Mount AESGrip-02-PS-Tablet-GC-425

Efficiency GripMaster Green Camo with Inverter, Printer Stand & Tablet Mount (Discontinued)

  • Mfr # AESGrip-02-PS-Tablet-GC-425
  • Zoro # G906124760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESGrip-02-PS-Tablet-GC-425
Zoro #
G906124760
UPC #
744870013134
Country of Origin
United States

Details

Color
Green Camouflage
Item
Power Inverter, Printer Stand and Tablet Mount

Description

For all the Outdoor enthusiasts who work for a living, AutoExec has created two new lines of camouflage car desks. Now you can take your weekend passion on the road with either a green or blue-urban camouflage printed vehicle desk. Each desk is manufactured and assembled in Grand Rapids, Michigan where we focus on delivering a superior product. The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This model is equipped with a power inverter to power all your mobile devices while you work. With the printer stand available on this desk, you don?t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The tablet mount provides a stable working platform, with all tablet key functions accessible. This desk has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.


  • •Designed to be used in a vehicle to support writing and working with a printer and tablet, making this an ideal tool for the mobile office worker
  • •Increase productivity by keeping your vehicle organized and efficient with the large work surface and smaller storage compartments located towards the back of the car desk
  • •The desk is designed to be seat belted into the front passenger seat and is easy to remove or install
  • •Keep all of your valuables safe with the hidden storage space located beneath the desk work surface
  • •Hidden storage compartment below the desktop stows your laptop, tablet, smartphone and folio out of sight
  • •Comes with power inverter to keep your devices charged all day without worry.
  • •Choose from a variety of colors to complement your vehicle interior
  • •Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.