
Efficiency GripMaster Urban Camo w/ Inverter and Tablet Mount (Discontinued)
- Mfr # AESGrip-02-Tablet-UC
- Zoro # G7897586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AESGrip-02-Tablet-UC
Zoro #
G7897586
UPC #
744870005573
Country of Origin
United States
Dimensions
Length
25.25"
Overall Height
11"
Overall Width
17"
Overall Length
25.25"
Width
17"
Height
11"
Details
Material
Wood/plastic
Color
Urban Camouflage
Weight
15.3
Description
The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. This model is equipped with a built-in power inverter to power all your mobile devices while you work. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.