This item is Discontinued.

Autoexec GripMaster Black with Power Inverter, Phone Mount and Tablet Mount AESGrip-04-TAB-BLK-425

GripMaster Black with Power Inverter, Phone Mount and Tablet Mount (Discontinued)

  • Mfr # AESGrip-04-TAB-BLK-425
  • Zoro # G606124848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESGrip-04-TAB-BLK-425
Zoro #
G606124848
UPC #
744870012113
Country of Origin
United States

Details

Color
Black
Item
Power Inverter, X-Grip Phone Mount and Tablet Mount

Description

Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. This model is equipped with a power inverter to power all your mobile devices while you work. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.