This item is Discontinued.

Autoexec GripMaster Green Camo with Power Inverter, Phone Mount and Tablet Mount AESGrip-04-TAB-GC-425

GripMaster Green Camo with Power Inverter, Phone Mount and Tablet Mount (Discontinued)

  • Mfr # AESGrip-04-TAB-GC-425
  • Zoro # G106124553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESGrip-04-TAB-GC-425
Zoro #
G106124553
UPC #
744870012137
Country of Origin
United States

Details

Color
Green Camouflage
Item
Power Inverter, Phone Mount and Tablet Mount

Description

For all the Outdoor enthusiasts who work for a living, AutoExec has created two new lines of camouflage car desks. Now you can take your weekend passion on the road with either a green or blue-urban camouflage printed vehicle desk. Each desk is manufactured and assembled in Grand Rapids, Michigan where we focus on delivering a superior product. Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with clipboard, which provides a convenient area for doing paperwork and writing. This model is equipped with a power inverter to power all your mobile devices while you work. The X-Grip design of the phone mount expands and contracts allowing for a secure fit for your phone. The tablet mount provides a stable working platform, with all tablet key functions accessible. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.