
Reach Desk Front Seat Urban Camouflage with Printer Stand, X-Grip Phone Mount and iPad/Tablet Mount (Discontinued)
- Mfr # ReachDesk-03 FS PS Tablet UC
- Zoro # G7899747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ReachDesk-03 FS PS Tablet UC
Zoro #
G7899747
UPC #
744870006273
Country of Origin
United States
Dimensions
Length
25.5"
Overall Length
25.5"
Width
20.50"
Overall Width
20.50"
Overall Height
11"
Height
11"
Details
Material
Wood/plastic
Color
Urban Camouflage
Weight
21.1
Item
Printer Stand, Phone Mount and Tablet Mount
Description
Keeping the road warrior comfortable while working in a vehicle can be a challenge; however, with the Reach Desk Front Seat, all their problems are solved! This desk is the most ergonomic vehicle desk (car desk) or car organizer available. The Reach Desk Front Seat has a slide out arm that extends the work surface another 12” from the edge of the desk top, providing an extra-long “reach” over to the mobile worker. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. The tablet mount provides a stable working platform, with all tablet key functions accessible. The tray comes with a non-slip pad and a security strap, providing extra security so the laptop or tablet with keyboard won’t move around while working. In addition, the work surface or laptop support tray, is mounted on an adjustable ball mount arm, enabling the road warrior the ability to tilt the keyboard so they can type more comfortably. As it is with all our vehicle desks, there is a hidden storage space located beneath the desk work surface. Staying organized and securing loose items is important to the mobile worker and securing your office essentials improves productivity and reduces distractions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.