This item is Discontinued.

Autoexec RoadMaster Car Desk Hot Rod Orange Flames with Power Inverter and Printer Stand RoadCarSuper-02-HROF-425

RoadMaster Car Desk Hot Rod Orange Flames with Power Inverter and Printer Stand (Discontinued)

  • Mfr # RoadCarSuper-02-HROF-425
  • Zoro # G806124716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RoadCarSuper-02-HROF-425
Zoro #
G806124716
UPC #
744870011086
Country of Origin
United States

Details

Color
Hot Rod Orange Flames
Item
Power Inverter and Printer Stand

Description

The classic hot rod flames have been around since the 1930�s and popularized over the years in many movies and pop culture. Now you can add some hot rod flames to your wheels! AutoExec has released three unique hot rod flames styles to decorate our vehicle desks. Choose from Hot Rod Orange, Blue Steel and Candy Apple Green. Add some flare in your front passenger seat while you work in your vehicle. It�s a faster mobile office!� AutoExec has truly helped put the laptop in a position that is easy to use and type. The RoadMaster is one of the more ergonomic solutions available today. This model is equipped with a power inverter to power all your mobile devices while you work. With the printer stand equipped on this desk, you don�t have to wait to get to your home or office to print your documents. The 21" wide top has an adjustable laptop plate so the laptop can be moved to a comfortable position for typing. The laptop plate extends past the edge of the desk by another 3 inches making it 24" of overall reach from the far edge of the desk. Along with the comfort features of this product, you can enjoy hanging file space, and a hidden storage area. This will help keep valuables out of sight and make sure you are organized. Secure the desk with the seat belt in your vehicle. Secure the laptop to the plate by using the included hook&loop strap. Fits most cars, smaller SUV's, and Mini-Vans.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.