Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autoexec Wheelmate Extreme WMEX-01

Wheelmate Extreme (Discontinued)

  • Mfr # WMEX-01
  • Zoro # G7896947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMEX-01
Zoro #
G7896947
UPC #
744870000677
Country of Origin
United States

Dimensions

Length
11.5"
Width
15"
Overall Height
.5"
Overall Length
11.5"
Height
.5"
Overall Width
15"

Details

Color
Gray
Material
Wood
Weight
1.8

Description

Made from beautiful Baltic birch. Blond finish. 15 in. L x 11.5 in. W x 0.5 in. H. The AutoExec WheelMate attaches easily to your steering wheel by turning the steering wheel upside down and placing on the lower half of the wheel. Convert your steering wheel into an ergonomic work surface that's great for writing, or to use while eating in the car. The lightweight construction makes it easy to carry with you or store in the back seat while not in use. The WheelMate can be used with a small laptop and now comes with a tablet cutout, making it ideal for a more comfortable work solution.


  • •Made of luxurious Baltic birch wood to ensure quality
  • •Lightweight design makes it easy to take in and out of the vehicle
  • •Developed for the mobile worker on the road needing support for their laptop, mobile devices or a great place to write and eat
  • •Intended to mount on the steering wheel in seconds and can be stowed between the seats, creating a quick and safe solution for the mobile worker
  • •Increase efficiency and comfortability by creating a forward working solution that is ergonomic and simple to use
  • •Can be stowed away easily
  • •Makes a great eating surface
  • •Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.