This item is Discontinued.

Autoloc Power Accessories AUTOLOC POWER ACCESSORIES 89719 12 inch Plug n Play Deluxe Relay Harness Socket 89719

AUTOLOC POWER ACCESSORIES 89719 12 inch Plug n Play Deluxe Relay Harness Socket (Discontinued)

  • Mfr # 89719
  • Zoro # G204085657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89719
Zoro #
G204085657
UPC #
802269932609
Country of Origin
China

Details

Item
Automotive Fuse

Description

Our heavy duty relay sockets make your installation a snap! Simply plug in any standard 5 pin relay and you're ready to go. Each socket included heavy duty wire, plated terminals.
  • Leads: 12".
  • Relay Socket: 1.
  • Wires: 5.
  • Base Material: ABS Plastic.
  • Terminals: Zinc Coated.
  • Wire: Copper.
  • Toll Free Tech Support.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.